Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 1/2 in Pipe Size
Mfr # 1000001891
Zoro # G809769006
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Press Tool Type Standard
- Compatible Fitting System MaxiPro
- Compatible Pipe Size 1/2 in
- Maximum Compatible Pipe Size 1/2 in
- Kit Pipe or Tubing Sizes Included 1/2 in
Product Information
- Brand Rothenberger
- MFR # 1000001891
- Zoro # G809769006
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1/2 in |
Kit Pipe or Tubing Sizes Included | 1/2 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Standard |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Steel, Compatible Press Tool Type Standard, Kit Contents (1) Standard Press Jaw, Maximum Compatible Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Body 3.5" Buna (17-62-3.5-U)
- ALLPOINTS Reducer-2"X1.5" (265150)
- LARSEN SUPPLY CO Moen0333 H/C Deck Stem (S-441-3)
- LEGEND VALVE 1/2" T-521 BOILER DRAIN (107-143)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- MILWAUKEE TOOL 1/2" IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Press Tools (49-16-2650SA)
- Rothenberger Plumbing Tools