Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 1/2 in Pipe Size
Mfr # 1000001751
Zoro # G609769039
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fitting System MaxiPro
- Compatible Press Tool Type Compact
- Compatible Pipe Size 1/2 in
- Maximum Compatible Pipe Size 1/2 in
- Kit Pipe or Tubing Sizes Included 1/2 in
Product Information
- Brand Rothenberger
- MFR # 1000001751
- Zoro # G609769039
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1/2 in |
Kit Pipe or Tubing Sizes Included | 1/2 in |
Details
Item | Press Jaw |
Compatible Fitting System | MaxiPro |
Compatible Press Tool Type | Compact |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Steel, Compatible Press Tool Type Compact, Kit Contents (1) Compact Press Jaw, Maximum Compatible Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Funnel, Drain , 7"Dia X 6"H, Al (1021116)
- KOHLER 30 (1068627-CP)
- ANVIL 1/2" x 3/8" Malleable Iron Reducer Coupling Class 300 (0310541404)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD (ZUSA-STF-QC-7)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- MILWAUKEE TOOL M12 1/2" Jaw (49-16-2450)
- Rothenberger Press Tools & Accessories