Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 1 1/8 in Pipe Size
Mfr # 1000001756
Zoro # G609769091
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fitting System MaxiPro
- Compatible Press Tool Type Compact
- Maximum Compatible Pipe Size 1 1/8 in
- Compatible Pipe Size 1 1/8 in
- Kit Pipe or Tubing Sizes Included 1 1/8 in
Product Information
- Brand Rothenberger
- MFR # 1000001756
- Zoro # G609769091
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 1 1/8 in |
Compatible Pipe Size | 1 1/8 in |
Kit Pipe or Tubing Sizes Included | 1 1/8 in |
Details
Item | Press Jaw |
Compatible Fitting System | MaxiPro |
Compatible Press Tool Type | Compact |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1 1/8 in, Kit Pipe or Tubing Sizes Included 1 1/8 in, Material Steel, Compatible Press Tool Type Compact, Kit Contents (1) Compact Press Jaw, Maximum Compatible Pipe Size 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS TEE CORRUGATE 6"" (0626AA)
- MOEN Chrome Cycling Tub/Shower (T41311CGR)
- PLUMB PAK FLAPPER ELJER LOWBOY (PP835-89)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H, 6 PK (T15R20-4-45A)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- MILWAUKEE TOOL 1-1/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2657R)
- Rothenberger Plumbing Tools