Shop All Press Tools & Accessories
Rothenberger
Press Jaw, 1/4 in to 1 1/8 in Pipe Size
Mfr # 1000001989
Zoro # G309768950
product price: $2,003.99
/ea
Free Shipping & Returns
$2,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Compatible Press Tool Type Compact
- Compatible Fitting System MaxiPro
- Compatible Pipe Size 1/4 in to 1 1/8 in
- Minimum Compatible Pipe Size 1/4 in
Product Information
- Brand Rothenberger
- MFR # 1000001989
- Zoro # G309768950
- UPC # 00767676026023
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1/4 in to 1 1/8 in |
Minimum Compatible Pipe Size | 1/4 in |
Maximum Compatible Pipe Size | 1 1/8 in |
Kit Pipe or Tubing Sizes Included | 1/4 in to 1 1/8 in |
Details
Item | Press Jaw |
Material | Steel |
Compatible Press Tool Type | Compact |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1/4 in to 1 1/8 in, Kit Pipe or Tubing Sizes Included 1/4 in to 1 1/8 in, Material Steel, Compatible Press Tool Type Compact, Kit Contents (6) Compact Press Jaws, Maximum Compatible Pipe Size 1 1/8 in, Minimum Compatible Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- RINNAI Universal Bug Guard (224042)
- PARKER 1/2" MNPT x 1/2" TBE Stainless Steel Close Pipe Nipple (8-8 MCN-SS)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00029)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- MILWAUKEE TOOL M18 Short Throw Press Tool Kit w/ Viega PureFlow Jaws (2674-22P)
- Rothenberger Press Tools & Accessories