Shop All Pipe Wrenches
Rothenberger
Pipe Wrench, 15 kg Weight
Mfr # 70157
Zoro # G1954649
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Jaw Capacity 6 in
- Handle Material Steel
- Nonsparking No
- Handle Type Straight
Product Information
- Brand Rothenberger
- MFR # 70157
- Zoro # G1954649
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 48 in |
Details
Item | Pipe Wrench |
Jaw Capacity | 6 in |
Handle Material | Steel |
Nonsparking | No |
Handle Type | Straight |
Jaw Material | Steel |
Tether Style | Tether Ready |
Weight | 15.8 kg |
Handle Color | Red |
Corrosion Resistant | No |
Ratcheting | No |
Non-Magnetic | No |
Jaw Texture | Serrated |
Adjustment Type | Screw Mechanism |
Finish | Natural |
Adjustable | Manual |
Insulated | No |
Description
Pipe Wrench, Steel, Natural, Jaw Capacity 6 in, Serrated, Overall Length 48 in, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm (84851)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- ROTHENBERGER 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (70153)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- PRO-GRADE TOOLS Wrench, 8" Pipe (11708)
- Rothenberger Wrenches