Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1/8 in
Mfr # 00050
Zoro # G7745489
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1/8 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Product Information
- Brand Rothenberger
- MFR # 00050
- Zoro # G7745489
- UPC # 767676000504
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1/8 in |
Compatible Pipe Size | 1/8 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Collins 22A |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Item | Pipe Threading Dies |
Compatible Threader Series | Collins |
Die Head Compatibility | Rothenberger Uniquad |
Die Material | High Speed Steel |
Application | Pipe |
Compatible Threader Type | Threading Machine |
Compatible Thread Direction | Right Hand |
Number of Dies | 4 |
Threads Per Inch | 27 |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel |
Description
Pipe Threading Dies, Compatible Pipe Size 1/8 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Uniquad, Compatible Threader Series Collins, Application Pipe, Number of Dies 4, Threads Per Inch 27, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Black (1NYA9)
- GROZ Wrench, Adjustable, 6", Material: Chrome Vanadium Steel (31753)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54385)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00218)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00125)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70849)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (89163)
- ROTHENBERGER Threading Dies, 1"-2" BSPT, PK4 (R04256381R)
- Rothenberger Pipe Threading Equipment