Shop All Pipe Freezers & Thawers
Rothenberger
Pipe Freezing Spray, 304mL Capacity
Mfr # 1500003432
Zoro # G1955568
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 304mL
- Material Application Copper, Steel
- Time to Freeze As Little as 10 min
- Maximum Freeze Duration 30 min
- Minimum Steel Pipe Size 5/16 in
Product Information
- Brand Rothenberger
- MFR # 1500003432
- Zoro # G1955568
- UPC # 5013121034323
- Country of Origin United Kingdom
- Category Pipe Freezers & Thawers
Dimensions
Minimum Steel Pipe Size | 5/16 in |
Can Size | 304 mL |
Maximum Copper Tube Size | 1 in |
Maximum Steel Pipe Size | 1 in |
Minimum Copper Tube Size | 5/16 in |
Details
Item | Pipe Freezing Spray |
Capacity | 304mL |
Material Application | Copper, Steel |
Time to Freeze | As Little as 10 min |
Maximum Freeze Duration | 30 min |
Average Freezes per Can | 20 |
Formula | CFC Free |
Description
Pipe Freezing Spray, Material Application Copper, Steel, Average Freezes per Can 20, Can Size 304 mL, Time to Freeze As Little as 10 min, Minimum Steel Pipe Size 5/16 in, Maximum Steel Pipe Size 1 in, Maximum Freeze Duration 30 min, Maximum Copper Tube Size 1 in, Minimum Copper Tube Size 5/16 in, Formula CFC Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L414VB)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- APOLLO PEX 3/4 in. Plastic PEX Barb 90-Degree Elbow Jar (30-Pack), 30PK (PXPAE3430JR)
- LEGRIS Female x Male Wye Connector, 1 1/16 in L (0911 00 17)
- ROTHENBERGER Pipe Freezing Spray Kit, 304mL Capacity (1500003034)
- GENERAL WIRE 300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps (HS-400)
- GENERAL WIRE SPRING General Wire HS-320 320 AMP Hot-Shot„¢ Pipe Thawing Machine W/ (2) 20' #2 Cables & Clamps (HS-320)
- COLD-SHOT CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID (CST-2)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- QWIK-FREEZER QF-6100WOC Single C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6100WOC)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- Rothenberger Plumbing Tools