Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Die, RH, 2-1/2 to 4 In, For 4ETA1, PK4, RHINO
Mfr # 59912
Zoro # G2855483
product price: $524.99
/pk 4, $131.25/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 2 1/2 in to 4 in
- Threads per Inch 8
- Die Material/Type Alloy Steel
- Pipe Thread Type NPT
Product Information
- Brand Rothenberger
- MFR # 59912
- Zoro # G2855483
- Country of Origin Japan
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 2 1/2 in to 4 in |
Compatible Pipe Size | 2 1/2 in to 4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Threading Machine Die Heads |
Threads per Inch | 8 |
Die Material/Type | Alloy Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | 4ETA1 |
Number of Pieces in Set | 4 |
Nominal Conduit/Pipe | 2-1/2" to 4" |
Item | Replacement Pipe Die |
Number of Pieces | 4 |
Thread Type | NPT |
Threads Per Inch | 8 |
Compatible Die Head Manufacturer Part Number | 63006 |
Application | Pipe |
Compatible Threader Series | Rhino, Supertronic 4SE |
Die Material | Alloy Steel |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Steel |
Number of Dies | 4 |
Die Head Compatibility | Rothenberger Automatic Opening |
Compatible Threader Type | Threading Machine |
Compatible Thread Direction | Right Hand |
Description
Replacement Pipe Die, Compatible Pipe Size 2 1/2 in to 4 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Rothenberger Automatic Opening, Compatible Threader Series Rhino, Supertronic 4SE, Application Pipe, Number of Dies 4, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4ETA1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- DRILL AMERICA 17/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X17/32)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70849)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- ROTHENBERGER Grooving/Beveling Die Head, 3-1/2"-4", PK4 (00491)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (00031R)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/2 in (70945)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1202)
- Rothenberger Pipe Threading Equipment