Shop All Pipe Threading Accessories
Rothenberger
Oiler Gun, For Use With Mfr. No. 70753
Mfr # 50009
Zoro # G9179786
original price:
$135.99
5% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Oiling Accessories
- For Use With Mfr. No. 70753
- For Nominal Pipe Size No Pipe
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Product Information
- Brand Rothenberger
- MFR # 50009
- Zoro # G9179786
- UPC # 767676500097
- Country of Origin China
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | No Pipe |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Oiling Accessories |
Pipe Threading Accessories - Item | Oiler Gun |
For Use With | Mfr. No. 70753 |
Item | Oiler Gun |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Features | Ergonomic Two Finger Trigger, Swivel Nozzle |
Product Type | Oiler Gun |
Compatible Threader Series | 70753 |
Compatible Mfr. Model No. | 70753 |
Compatible Threader Mfr. Model No. | 70753 |
Compatible Manufacturer Part Number | 70753 |
Compatible Threader Manufacturer Part Number | 70753 |
Description
Oiler Gun, Compatible Threader Grainger Part Number 53RE85, Compatible Threader Manufacturer Part Number 70753, Compatible Threader Series 70753, Product Type Oiler Gun, Features Ergonomic Two Finger Trigger, Swivel Nozzle, For Use With Mfr. No. 70753
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Iso 50 Upc (04611)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- SATA Ratchet 1/4in Drive, 120XP (ST11974)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- ROTHENBERGER Nipple Chuck (00186)
- ROTHENBERGER Nipple, 1/8"-1-3/4" (R04201618R)
- ROTHENBERGER Bucket Oiler, For Mfr. No. 71259L (70753)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- ROTHENBERGER Nipple Chuck (00194)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- Rothenberger Pipe Threading Accessories