Shop All Pipe Threading Accessories
Rothenberger
Nipple Chuck Assembly
Mfr # 00072
Zoro # G7745909
product price: $2,452.99
/ea
Free Shipping & Returns
$2,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Nipple Chuck
- For Use With Pipe Threading Machines
- For Nominal Pipe Size 2 1/2 in to 4 in
- Application Pipe
Product Information
- Brand Rothenberger
- MFR # 00072
- Zoro # G7745909
- UPC # 767676910872
- Country of Origin Japan
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 2 1/2 in to 4 in |
Maximum Compatible Pipe Size | 4 in |
Minimum Compatible Pipe Size | 2 1/2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Nipple Chuck |
Pipe Threading Accessories - Item | Nipple Chuck Assembly |
For Use With | Pipe Threading Machines |
Item | Nipple Chuck Assembly |
Application | Pipe |
Features | Mechanism Expands and Self-Locks Pipe from Inside for Work on Short Pipe Lengths |
Compatible Threader Series | Thread-O-Matic |
Product Type | Nipple Chuck Assembly |
Compatible Mfr. Model No. | 33A, 44A, 66A |
Compatible Threader Mfr. Model No. | 33A, 44A, 66A |
Compatible Manufacturer Part Number | 33A, 44A, 66A |
Compatible Threader Manufacturer Part Number | 33A, 44A, 66A |
Description
Nipple Chuck Assembly, Compatible Mfr. Model No. 33A, 44A, 66A, Compatible Threader Series Thread-O-Matic, Product Type Nipple Chuck Assembly, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 2 1/2 in, Features Mechanism Expands and Self-Locks Pipe from Inside for Work on Short Pipe Lengths, For Use With Pipe Threading Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- ROTHENBERGER Nipple Chuck (00194)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- ROTHENBERGER Cutter Wheel (00157)
- ROTHENBERGER Bucket Oiler, For Mfr. No. 71259L (70753)
- ROTHENBERGER Nipple Chuck (00188)
- ROTHENBERGER Nipple, 1/8"-1-3/4" (R04201618R)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- Rothenberger Pipe Threading Accessories