Shop All Pipe Threading Accessories
Rothenberger
Nipple Chuck
Mfr # 00194
Zoro # G7746091
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Nipple Chuck
- For Use With Collins Pipe Threading Machines
- For Nominal Pipe Size 1 1/2 in
- Application Pipe
Product Information
- Brand Rothenberger
- MFR # 00194
- Zoro # G7746091
- UPC # 767676001945
- Country of Origin Japan
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 1 1/2 in |
Maximum Compatible Pipe Size | 1 1/2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Nipple Chuck |
Pipe Threading Accessories - Item | Nipple Chuck |
For Use With | Collins Pipe Threading Machines |
Application | Pipe |
Item | Nipple Chuck |
Product Type | Nipple Chuck |
Compatible Mfr. Model No. | 00579 |
Compatible Threader Series | Classic 22A, Rhino, Thread-O-Matic |
Compatible Threader Mfr. Model No. | 00579 |
Compatible Threader Manufacturer Part Number | 00579 |
Compatible Manufacturer Part Number | 00579 |
Description
Nipple Chuck, Compatible Threader Grainger Part Number 4ERY9, Compatible Threader Manufacturer Part Number 00579, Compatible Threader Series Classic 22A, Rhino, Thread-O-Matic, Product Type Nipple Chuck, Maximum Compatible Pipe Size 1 1/2 in, For Use With Collins Pipe Threading Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS25N)
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- KRAFT TOOL Fresno Bracket, All-Angle (CC298)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offset, 3/4x7/8in, Aluminum Bronze (EX202F-095UA)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- ROTHENBERGER Nipple Chuck (00186)
- ROTHENBERGER Roller Bring Spport, Comp Part No 6RRU5 (00069)
- ROTHENBERGER Nipple Chuck (00188)
- ROTHENBERGER Oiler Gun, For Use With Mfr. No. 70753 (50009)
- RIDGID Arm, Arm, Cutter (43690)
- Rothenberger Pipe Threading Equipment