Shop All Pipe Threading Accessories
Rothenberger
Nipple Chuck
Mfr # 00192
Zoro # G7744560
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Nipple Chuck
- For Use With Collins Pipe Threading Machines
- For Nominal Pipe Size 1 in
- Application Pipe
Product Information
- Brand Rothenberger
- MFR # 00192
- Zoro # G7744560
- UPC # 767676001921
- Country of Origin Japan
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 1 in |
Maximum Compatible Pipe Size | 1 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Nipple Chuck |
Pipe Threading Accessories - Item | Nipple Chuck |
For Use With | Collins Pipe Threading Machines |
Application | Pipe |
Item | Nipple Chuck |
Product Type | Nipple Chuck |
Compatible Mfr. Model No. | 00579 |
Compatible Threader Series | Classic 22A, Rhino, Thread-O-Matic |
Compatible Threader Mfr. Model No. | 00579 |
Compatible Threader Manufacturer Part Number | 00579 |
Compatible Manufacturer Part Number | 00579 |
Description
Nipple Chuck, Compatible Threader Grainger Part Number 4ERY9, Compatible Threader Manufacturer Part Number 00579, Compatible Threader Series Classic 22A, Rhino, Thread-O-Matic, Product Type Nipple Chuck, Maximum Compatible Pipe Size 1 in, For Use With Collins Pipe Threading Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- GEDORE Combination Wrench, 30mm (1 B 30)
- THRIFCO PLUMBING 1/4 in. x 8 ft. Cable Drain Pipe Auger with Speed-Grip Handle (4400721)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- ROTHENBERGER Bucket Oiler, For Mfr. No. 71259L (70753)
- ROTHENBERGER Nipple, 1/8"-1-3/4" (R04201618R)
- ROTHENBERGER Nipple Chuck (00184)
- ROTHENBERGER Cutter Wheel (00157)
- ROTHENBERGER Nipple Chuck (00194)
- ROTHENBERGER Nipple Chuck (00186)
- Rothenberger Pipe Threading Equipment