Shop All Pipe Threading Accessories
Rothenberger
Nipple Chuck
Mfr # 00189
Zoro # G7745732
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Nipple Chuck
- For Use With Compact Pipe Threading Machines
- For Nominal Pipe Size 2 in
- Application Pipe
Product Information
- Brand Rothenberger
- MFR # 00189
- Zoro # G7745732
- UPC # 767676001891
- Country of Origin Japan
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 2 in |
Maximum Compatible Pipe Size | 2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Nipple Chuck |
Pipe Threading Accessories - Item | Nipple Chuck |
For Use With | Compact Pipe Threading Machines |
Application | Pipe |
Item | Nipple Chuck |
Product Type | Nipple Chuck |
Compatible Threader Series | Ropower 50R, Supertronic 2SE, Supertronic 4SE |
Compatible Mfr. Model No. | 63004, 63005, 63006 |
Compatible Threader Mfr. Model No. | 63004, 63005, 63006 |
Compatible Threader Manufacturer Part Number | 63004, 63005, 63006 |
Compatible Manufacturer Part Number | 63004, 63005, 63006 |
Description
Nipple Chuck, Compatible Threader Grainger Part Number 4ERZ4, 4ETA1, 60PZ78, Compatible Threader Manufacturer Part Number 63004, 63005, 63006, Compatible Threader Series Ropower 50R, Supertronic 2SE, Supertronic 4SE, Product Type Nipple Chuck, Maximum Compatible Pipe Size 2 in, For Use With Compact Pipe Threading Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" MAGNETIC STANDAR (GP2030RG)
- RIDGID Drain Cleaning Attachment (66568)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 9/16"X9/16 DBL ANGL CH (MT3713)
- ROTHENBERGER Oiler Gun, For Use With Mfr. No. 70753 (50009)
- ROTHENBERGER Roller Bring Spport, Comp Part No 6RRU5 (00069)
- ROTHENBERGER Nipple, 1/8"-1-3/4" (R04201618R)
- ROTHENBERGER Cutter Wheel (00157)
- ROTHENBERGER Nipple Chuck (00186)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- Rothenberger Pipe Threading Accessories