Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 126304
Zoro # G7782482
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 12
- Thread Size 1/2"-20, 5/8"-18
- Max. Cutting Depth 38 mm
- Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/4 in, 1 3/8 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 3/8 in, 2 11/16 in
Product Information
- Brand Rothenberger
- MFR # 126304
- Zoro # G7782482
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 38 mm |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 in, 1 1/4 in, 1 3/8 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 3/8 in, 2 11/16 in |
Saw Size Range | 7/8 in to 2 11/16 in |
Shank Size | 7/16 in Hex, 1/4 in Hex |
Pilot Drill Size | 1/4 in x 3 1/4 in L |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 12 |
Primary Material Application | General Purpose |
Item | Hole Saw Kit |
Number of Hole Saws | 10 |
Arbor Design | Included |
Materials Cut | Brass |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 10, Saw Size Range 7/8 in to 2 11/16 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/4 in, 1 3/8 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 3/8 in, 2 11/16 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 1/4 in x 3 1/4 in L, Number of Pieces 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No 45 (480-TX-45X)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- SPECIALTY DIAMOND 4-1/2 Inch Dry or Wet Cutting Segmented Diamond Blade (DB45S)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- DIABLO Holesaw Set, General Purpose, 9 pcs. (DHS09SGP)
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- REMGRIT Remgrit Recesse D Light Kit 5-3/8" (GRL502)
- MILWAUKEE TOOL 20 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4170)
- Rothenberger Hole Saw Kits