Shop All Hole Saw Kits
Rothenberger
Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread
Mfr # 106304
Zoro # G7782099
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Number of Pieces 12
- Max. Cutting Depth 38 mm
- Thread Size 1/2"-20, 5/8"-18
- Saw Size Range 7/8 in to 2 11/16 in
Product Information
- Brand Rothenberger
- MFR # 106304
- Zoro # G7782099
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 38 mm |
Thread Size | 1/2"-20, 5/8"-18 |
Saw Size Range | 7/8 in to 2 11/16 in |
Shank Size | 7/16 in Hex, 1/4 in Hex |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 in, 1 1/4 in, 1 3/8 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 3/8 in, 2 11/16 in |
Pilot Drill Size | 1/4 in x 3 1/4 in L |
Details
Tooth Material | High Speed Steel |
Number of Pieces | 12 |
Primary Material Application | General Purpose |
Materials Cut | Brass |
Number of Hole Saws | 10 |
Item | Hole Saw Kit |
Arbor Design | Included |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brass, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 38 mm, Number of Hole Saws 10, Saw Size Range 7/8 in to 2 11/16 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/4 in, 1 3/8 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 3/8 in, 2 11/16 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, 1/4 in Hex, Pilot Drill Size 1/4 in x 3 1/4 in L, Number of Pieces 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F Bulk Packed (C18033BP)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- STARRETT Diamond Grit Hole Saw Kit 13 Pcs. (KD09041-N)
- MILWAUKEE TOOL 9 PC HOLE DOZER(tm) w/Carbide Teeth Hole Saw Kit (49-22-3079)
- BLACK & DECKER 5-Piece Assorted Hole Saws (71-120)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- LENOX Carbide Hole Cutter Kit, 12 Pc (30877-300CHC)
- Rothenberger Hole Saw Kits