Shop All Hole Saws
Rothenberger
Hole Saw, 7 in dia Saw
Mfr # 106177
Zoro # G7748158
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Max. Cutting Depth 38 mm
- Arbor Design Not Included
- Saw Dia. 7 in
- Primary Material Application General Purpose
Product Information
- Brand Rothenberger
- MFR # 106177
- Zoro # G7748158
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 38 mm |
Saw Dia. | 7 in |
Details
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Brass, Bronze, Plastic, Steel |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Brass, Bronze, Plastic, Steel, Arbor Design Not Included, Tooth Material High Speed Steel, Saw Dia. 7 in, Max. Cutting Depth 38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 5/16 (49-66-4503)
- STANLEY Manual Wall Laser (STHT77148)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6700)
- CURRENT TOOLS 3" Knock-Out Die (1569)
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (106200)
- ROTHENBERGER Pipe Cutter Wheel, For 00032 And 00033 (00034)
- M.K. MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- Rothenberger Hole Saws & Cutters