Shop All Tube Benders
Rothenberger
Hand Tube Bender, Steel, 30" L
Mfr # 90614
Zoro # G9179670
original price:
$204.99
9% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Tube
- Outside Dia. Tubing (In.) 1/2 to 7/8 in
- Centerline Bend Radius 1/2"
- Overall Length (In.) 30 in
- Bend Angle (Deg.) 0 to 180
Product Information
- Brand Rothenberger
- MFR # 90614
- Zoro # G9179670
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/2 to 7/8 in |
Centerline Bend Radius | 1/2" |
Overall Length (In.) | 30 in |
Outside Dia. Tubing (mm) | 22 mm |
Overall Length | 30 in |
Tubing Outside Diameter | 7/8 in |
Details
Item | Hand Tube Bender |
Type | Round Tube |
Bend Angle (Deg.) | 0 to 180 |
Construction | Steel |
Handle Type | Cushioned Grip |
Markings | Three Calibrated Angle Markings From 0 to 90 Degrees |
Features | Bends 180 Degrees and (4) Sizes with One Tool |
Application | Tube Bending |
Calibration Increments (Deg.) | 45 Degrees |
Compatible Tubing Material | Copper, Stainless Steel |
Bend Angle - Maximum | 180 Degrees |
Calibration Increments | 45 Degrees |
Bend Angle - Minimum | 0 Degrees |
Material | Steel |
Compatible Tubing Shape | Round |
Description
Hand Tube Bender, Tubing Outside Diameter 7/8 in, Compatible Tubing Material Copper, Stainless Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Application Tube Bending, Calibration Increments 45 Degrees , Compatible Tubing Shape Round, Features Bends 180 Degrees and (4) Sizes with One Tool, Handle Type Cushioned Grip, Material Steel, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-401 NO LEAD GATE VALVE (104-303NL)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- APOLLO VALVES Stem Extension Kit, 1/4 In, 1/2 In Valve (7829801)
- PFISTER Pfister Raincan Showerhead (973-228A)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- ROTHENBERGER Ratcheting Tubing Bender Set, 3/8-7/8 In (23022X)
- ROTHENBERGER Tube Bender Set, Ratchet, 1/4 to 1/2 In (24134)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- IMPERIAL Tubing Bender, 1/2 In OD, 19 In L (364-FHB-08)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- Rothenberger Plumbing Tools