Shop All Flaring & Swaging Tools
Rothenberger
Flare and Precision Socket Tool, 9-1/2"L
Mfr # 26715
Zoro # G9179740
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Flare
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 3/16 to 5/8
- Cone Type Swivel
- Includes 45 Degrees Cone, Expander Pin, Internal and External Deburrer, Tool Case, Tube Cutter
Product Information
- Brand Rothenberger
- MFR # 26715
- Zoro # G9179740
- UPC # 4004625271810
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 9 1/2 in |
Tube Swaging Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Tube Flaring Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Details
Item | Flare and Precision Socket Tool |
Type | Hand Flare |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 3/16 to 5/8 |
Cone Type | Swivel |
Includes | 45 Degrees Cone, Expander Pin, Internal and External Deburrer, Tool Case, Tube Cutter |
Handle | Cushion Grip, Knob, Plastic |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Construction | Steel, Plastic, Cast Aluminum |
Features | Fold-Away Reamer, Multi Clamping Calipers, Self-Centering |
Maximum Cutting Capacity | 0.625 in |
Container Type | Case |
Minimum Cutting Capacity | 0.188 in |
Material Application | Hard Tubes, Soft Tubes |
Includes Storage Container | Yes |
Description
Flare and Precision Socket Tool, Kit Type Flaring Tool Kit, Material Application Hard Tubes, Soft Tubes, Minimum Cutting Capacity 0.188 in, Maximum Cutting Capacity 0.625 in, Flare Type Single 45 Degree, Tube Flaring Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Container Type Case, Features Fold-Away Reamer, Multi Clamping Calipers, Self-Centering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Female Coupler x FNPT 316 SS Coupler (3LX49)
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- DURA FAUCET DESIGNER PULL-OUT RV KITCHEN FAUCET - VENETIAN BRONZE (DF-NMK852-VB)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008050)
- ROTHENBERGER Double Flare Attachment, Steel (26034)
- ROTHENBERGER Flaring Tool, Adapter (26039)
- ROTHENBERGER Compact Flaring Tool, Steel (26033)
- YELLOW JACKET Swaging Tool (60460)
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- CAL-VAN TOOLS SAE INLINE DBL FLARING KIT (CV164)
- RIDGID Tube Expander Kit (34152)
- Rothenberger Flaring & Swaging Tools