Shop All Pipe & Tubing Cutters
Rothenberger
Cutter, pipe plasticut 1"
Mfr # 59080
Zoro # G2748085
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in
- Cuts PEX
- Body Material Aluminum Alloy
- Cutting Action Standard Shear
- Overall Length 4 in
Product Information
- Brand Rothenberger
- MFR # 59080
- Zoro # G2748085
- Country of Origin United Kingdom
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 4 in |
Overall Length (In.) | 4 |
Tool Length | 4 in |
Details
Cutting Capacity | 1 in |
Cuts | PEX |
Body Material | Aluminum Alloy |
Cutting Action | Standard Shear |
Blade Material | Steel |
Features | Lockable Latch, Reversible Blade |
Item | Tubing Cutter |
Product Type | Pipe Cutter |
Material Application | Plastic |
Replacement Blade | Mfr. No. 59001 |
Maximum Cutting Capacity | 1 in |
Description
Tubing Cutter, Product Type Pipe Cutter, Material Application Plastic, Cutting Action Manual, Maximum Cutting Capacity 1 in, Tool Length 4 in, Body Material Aluminum Alloy, Blade Material Steel, Features Lockable Latch, Reversible Blade, Includes -, Replacement Blade Mfr. No. 59001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva Single Robe Hook Brushed Nickel (YB2803BN)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- DURAVIT Hardware 59600051001 (596000510001)
- SHARPE VALVES Globe Valves, Socket x Thread, 1" Size (4371006500)
- ROTHENBERGER Pipe Cutter, 3/4" and 1" (59090)
- ROTHENBERGER Shear, pipe plastic ROCUT 75TC (52015)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ROTHENBERGER Tube Cutter, Pipeslice 4, 7/8" (88802)
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- ROTHENBERGER Tube Cutter, 1/4"-1-5/8" OD (70011)
- GENERAL WIRE 3/4 In. AutoCut Copper Tubing Cutter (ATC34)
- Rothenberger Plumbing Tools