Shop All Drain Cleaning Accessories
Rothenberger
Cross-Blade Cutter, Serrated 16Mm (Dia 55Mm)
Mfr # 72178
Zoro # G7145828
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 2 3/4 in x 2 in
- Number of Pieces 1
- Overall Length 2 3/4 in
Product Information
- Brand Rothenberger
- MFR # 72178
- Zoro # G7145828
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 2 3/4 in x 2 in |
Overall Length | 2 3/4 in |
Connection Size | 5/8 in |
Minimum Drain Line Inside Diameter | 2 in |
Maximum Drain Line Inside Diameter | 3 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 5/8 in Spirals |
Number of Pieces | 1 |
Head Type | 4-Blade Cutter |
Number of Blades | 2 |
Drain Line Capacity I.D. | 2 in to 3 in |
Cutter Type | 4-Blade Cutter |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Product Type | Cutters |
Compatible Cleaner Series | R600, RODRUM S |
Description
Drain Cleaning Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Cutter Type 4-Blade Cutter, For Use With 5/8 in Spirals, Material Steel, Number of Blades 2, Overall Length 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- DELTA Heavy-Duty Contractor Chest, Brown, Steel, 36 in W x 20 in D x 23-3/4 in H (CJB635990)
- JONARD TOOLS Fiber Optic Crimping Die (UCD-2685)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- ROTHENBERGER Drain Cleaning Cable, 24.6 ft L (72412)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 3 Inch to 6 Inch Drain Pipes, Un (5006012)
- Rothenberger Drain Cleaning Equipment