Shop All Drain Cleaning Accessories
Rothenberger
Cross-Blade Cutter, Serrated 16Mm (Dia 35Mm)
Mfr # 72176
Zoro # G7145864
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With 5/8 in Spirals
- Size 1 3/8 in
- Connection Size 5/8 in
- Head Type 4-Blade Cutter
Product Information
- Brand Rothenberger
- MFR # 72176
- Zoro # G7145864
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 1 3/8 in |
Connection Size | 5/8 in |
Overall Length | 1 3/8 in |
Head Width/Diameter | 35 mm |
Minimum Drain Line Inside Diameter | 3/16 in |
Maximum Drain Line Inside Diameter | 2 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Spring Steel |
For Use With | 5/8 in Spirals |
Head Type | 4-Blade Cutter |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 3 in |
Number of Blades | 2 |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Product Type | Cutters |
Cutter Type | 4-Blade Cutter |
Description
Drain Cleaning Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 3/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Cutter Type 4-Blade Cutter, For Use With 5/8 in Spirals, Head Width/Diameter 35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/32" Drill Bit (48-89-2207)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- BLACK SWAN Sink Plunger-Bathroom 4" Cup X 9" Handle (20300)
- Rothenberger Drain Cleaning Accessories