Shop All Chain Wrenches
Rothenberger
Chain Pipe Wrench, 45" Overall Length
Mfr # 70245
Zoro # G9180081
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Capacity 1/8 in to 6 in
- Chain Length 6 in
- Overall Length 45 1/4 in
- Jaw Type Single End
- Handle Material Alloy Steel
Product Information
- Brand Rothenberger
- MFR # 70245
- Zoro # G9180081
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 6 in |
Overall Length | 45 1/4 in |
For Outside Diameter | 6 3/5 in |
Outside Dia. Tubing | 6 3/5 in |
Handle Length | 45 1/4 in |
Chain Width | 4 in |
Minimum Pipe Diameter | 1/8 in |
Details
Item | Chain Wrench |
Pipe Capacity | 1/8 in to 6 in |
Jaw Type | Single End |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Nonsparking | No |
Chain Material | Alloy Steel |
Single End/Double End | Single End |
Handle Color | Red |
Color | Red |
Description
Chain Wrench, Alloy Steel, For Outside Diameter 6 3/5 in, Minimum Pipe Diameter 1/8 in, Overall Length 45 1/4 in, Nonsparking No, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack) (5016)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- DORIAN Turning Toolholder, TNMG, MTGNR08-2A, RH (73310150802)
- MILWAUKEE TOOL #1 Copper U Style Die (49-16-U001C)
- ROTHENBERGER Chain Wrench, 64" Overall Length (S16070247R)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- RIDGID Chain Wrench 1 pc (31330)
- WILLIAMS Williams Pipe Chain Wrench, 12" (40222)
- Rothenberger Wrenches