Shop All Cordless Tube and Pipe Cutters and Accessories
Rothenberger
Automatic Plastic Tube Cutter 2 - 5"
Mfr # 70032
Zoro # G7146293
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rothenberger
- MFR # 70032
- Zoro # G7146293
- Country of Origin Spain
- Category Cordless Tube and Pipe Cutters and Accessories
Details
Item | Automatic Plastic Tube Cutter,2 - 5" |
Description
Automatic Plastic Tube Cutter,2 - 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441114510)
- FREUD Forstner Bit, 5/16" dia. (PB-0015)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- ROTHENBERGER Automatic Plastic Tube Cutter 1/4 - 2.5/8" (70031)
- REED # 6 INCH SNAP CUTTER CHAIN 40202 (522)
- RIDGID RIDGID® Spear Blade For Model K-6200, K-750, & K-7500 Drum Machines (92495)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- DEWALT 20V MAX* 14ga Swivel Head Shear Kit (DCS494M2)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2470-21, 48-11-2460)
- SUPERIOR TOOL REPLCMT CUTTER WHEEL 2PK (42215)
- Rothenberger Cordless Tube and Pipe Cutters and Accessories