Shop All Pipe Wrenches
Rothenberger
24 in L 3 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 70155
Zoro # G9180066
original price:
$109.99
5% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 3 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Not Tether Capable
Product Information
- Brand Rothenberger
- MFR # 70155
- Zoro # G9180066
- UPC # 767676701555
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 24 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 3 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Material | Steel |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Features | Heavy Duty; One Handed Ratchet; Quick Preset of Diameter Using Scale on Hook; Wearing Parts Replaceable; Monoblock Cast Body with High Strength, Double T Profile, Forged Jaw and Hook, Fine Polished, Teeth Set Against Turning Direction, Induction Hardened, Tempered and Non Slip Adjustment Screw |
Standards | GGG-W-651, Type I, Class A |
Corrosion Resistant | No |
Finish | Natural |
Insulated | No |
Tether Style | Not Tether Capable |
Non-Magnetic | No |
Adjustment Type | Self-adjusting |
Jaw Texture | Serrated |
Adjustable | Manual |
Description
This Rothenberger 24 in. 3 in. Cast Iron Straight Pipe Wrench is the heavy-duty tool you need for fastening and loosening large pipe couplings, valves, or other large fittings. This straight pipe wrench has a jaw capacity of 3 in., which makes it suitable for use on large pipes and other fittings. The alloy steel jaws are serrated to provide maximum grip on pipes and other parts. The cast iron handle is designed to be used with one hand only, giving you greater control when tightening or loosening your work piece. You can rely on this 24 in. long manual wrench's self adjusting design to give you the right amount of torque every time you turn it around a fitting or coupling. The Rothenberger 24 in 3 in Pipe Wrench will meet all your needs as a professional plumber or maintenance worker.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Brad Nlr 18Ga 120Psi (NT50AE2M)
- STEELMAN 21mm Sleeved Socket (Red) (95615-04)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter (46186)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SSPI.1/2)
- ROTHENBERGER 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (70156)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (70154)
- ROTHENBERGER 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (70153)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- ROTHENBERGER Pipe Wrench, 15 kg Weight (70157)
- ROTHENBERGER End Pipe Wrench, 1.4 kg Weight (70167)
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- Rothenberger Wrenches