Shop All Pipe Wrenches
Rothenberger
10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench
Mfr # 70159
Zoro # G9180127
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Not Tether Capable
Product Information
- Brand Rothenberger
- MFR # 70159
- Zoro # G9180127
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Material | Steel |
Jaw Material | Alloy Steel |
Standards | GGG-W-651, Type I, Class A |
Handle Type | I-Beam |
Features | Heavy Duty; Extremely Light; High Strength Aluminum Alloy; Wearing Parts Replaceable: Hook and Heel Jaw Can be Purchased Separately |
Non-Magnetic | No |
Adjustment Type | Self-adjusting |
Tether Style | Not Tether Capable |
Finish | Natural |
Jaw Texture | Serrated |
Adjustable | Manual |
Insulated | No |
Corrosion Resistant | No |
Description
If you are looking for a straight pipe wrench that is durable and versatile, this Rothenberger 70159 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench is an excellent choice. With its serrated jaw, the pipe wrench offers increased grip and control when working with fasteners. The alloy steel jaws provide extra strength to handle heavy duty tasks. It has a length of 10 in., which gives you enough leverage for tight spaces or areas where space is limited. Its aluminum I-beam handle provides lightweight durability while its self-adjusting mechanism ensures easy use. The Rothenberger Pipe Wrench is the perfect tool for carrying out your next project at home or work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-5)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 (111104900)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.68)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- ROTHENBERGER 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (70163)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (70154)
- ROTHENBERGER Pipe Wrench Hook, 2-1/2" OD (70204)
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- Rothenberger Pipe Wrenches