Shop All Chain Tensioners & Tools
Rosta
Tensioning Roller, 51 mm Overall L
Mfr # 06580001
Zoro # G508449490
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -35 Degrees C
- Bearing Type Ball
- Bearing Closure Double Shielded
- Lubrication Self-Lubricating
- Hub Projection 2 mm
Product Information
- Brand Rosta
- MFR # 06580001
- Zoro # G508449490
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 51 mm |
Maximum Belt Width | 30 mm |
Idler Bolt Thread Size | M8 |
Bore Diameter | 8 mm |
Outside Diameter | 30 mm |
Length through Bore | 35 mm |
Details
Item | Tensioning Roller |
Minimum Operating Temperature | -35 Degrees C |
Bearing Type | Ball |
Bearing Closure | Double Shielded |
Lubrication | Self-Lubricating |
Hub Projection | 2 mm |
Product Type | Tensioning Roller |
Bearing Number | 2Z-C3 |
Compatible with Brand | Rosta |
Compatible with Series | SE 11 |
Maximum Operating Temperature | 100 Degrees C |
Roller Material | Plastic |
Idler Hole System of Measurement | Metric |
Description
Tensioning Roller, Product Type Tensioning Roller, Bearing Number 2Z-C3, Bearing Type Ball, Idler Bolt Thread Size M8, Idler Hole System of Measurement Metric, Length through Bore 35 mm, Maximum Belt Width 30 mm, Outside Diameter 30 mm, Overall Length 51 mm, Roller Material Plastic, Bearing Closure Double Shielded, Bore Diameter 8 mm, Compatible with Brand Rosta, Compatible with Series SE 11, Hub Projection 2 mm, Lubrication Self-Lubricating, Maximum Operating Temperature 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-100-P-A (DSNU-16-100-P-A)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122177-00)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- Rosta Chain Tensioners & Tools