Shop All Chain Tensioners & Tools
Rosta
Elastomeric Tensioner, 60 mm Arm Width
Mfr # 06071114
Zoro # G409616106
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Idler Bolt Thread Size M16
- Arm Length to End 205 mm
- Arm Rotation 30 Degrees
- Maximum Operating Temperature 80 Degrees C
- Mounting Bolt Thread Size M16
Product Information
- Brand Rosta
- MFR # 06071114
- Zoro # G409616106
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Idler Bolt Thread Size | M16 |
Arm Length to End | 205 mm |
Mounting Bolt Thread Size | M16 |
For Belt Width | 3 11/32 in |
Arm Width | 60 mm |
Arm Length to Normal Position Hole | 175 mm |
Arm Length to Hard Position Hole | 140 mm |
Description
Elastomeric Tensioner, Application Chemical Process, Food Industry, Arm Length to End 205 mm, Arm Length to Hard Position Hole 140 mm, Arm Length to Normal Position Hole 175 mm, Arm Material Stainless Steel, Arm Rotation 30 Degrees , Arm Width 60 mm, Features Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running, Finish Painted, For Belt Width 3 11/32 in, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit T (P462K3)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK14478)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ROSTA Chain Rider Set, 12-1/2 mm Bore Dia. (06550004)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- Rosta Chains & Chain Sprockets