Shop All Chain Tensioners & Tools
Rosta
Elastomeric Tensioner, 30 mm Arm Width
Mfr # 06071112
Zoro # G008449532
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Travel at 20 Degrees 1.34 in
- Arm Width 30 mm
- Arm Length to Normal Position Hole 100 mm
- Arm Material Stainless Steel
- Idler Bolt Thread Size M10
Product Information
- Brand Rosta
- MFR # 06071112
- Zoro # G008449532
- Country of Origin Switzerland
- Category Chain Tensioners & Tools
Dimensions
Arm Width | 30 mm |
Arm Length to Normal Position Hole | 100 mm |
Idler Bolt Thread Size | M10 |
For Belt Width | 1 9/16 in |
Arm Length to Hard Position Hole | 80 mm |
Mounting Bolt Thread Size | M10 |
Arm Length to End | 115 mm |
Description
Elastomeric Tensioner, Application Chemical Process, Food Industry, Arm Length to End 115 mm, Arm Length to Hard Position Hole 80 mm, Arm Length to Normal Position Hole 100 mm, Arm Material Stainless Steel, Arm Rotation 30 Degrees , Arm Width 30 mm, Features Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running, Finish Painted, For Belt Width 1 9/16 in, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6007ZZENR (6007ZZENR)
- BIMBA MFG CO Bimba-Mead Foot Pedal Valve M4F210-08-LG, 5 Port, 2 Pos, Direct Acting W/Lock & Guard, 1/4" NPT (M4F210-08-LG)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ROSTA Chain Rider Set, 12-1/2 mm Bore Dia. (06550004)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- Rosta Chains & Chain Sprockets