Shop All Ovens and Ranges
Rosseto
SM337 Multi-Chef Black Single Countertop Induction Heater - 120V 650W
Mfr # 640SM337
Zoro # G210791399
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rosseto
- MFR # 640SM337
- Zoro # G210791399
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Efficiently cook an extensive variety of dishes with the Rosseto SM337 Multi-Chef black single countertop induction heater! Ideal for buffet tables front-of-house display cooking cooking at catered events or when access to range or stovetop burners is limited this induction range helps to create a safer more comfortable efficient and portable cooking environment. Designed to stand alone or to be dropped into an induction-compatible countertop surface this Rosseto induction heater features a sleek black color with neat slotted sides creating a sophisticated appearance suitable in any professional kitchen or dining area.Equipped with 650W of heating power this induction heater will reach your desired temperature quickly and distribute heat evenly without flames fumes chemical odors or waste. It can safely remain running for up to 2 continuous hours per use and eliminates the need to use and dispose of chafer fuel when used to maintain food temperatures at catered events. As energy is expended only when its surface comes into contact with induction-ready cookware this induction heater helps to reduce energy costs and comes with an attached remote for precision temperature and time control.A distributor in tabletop products in over 120 countries Rosseto has quickly risen to the top of the foodservice industry for both quality and design. Between ensuring that only high-quality materials are used in their products to making beautiful user-friendly designs you are assured to find a quality addition to your food displays. Rosseto is a brand you can trust to create a tabletop display that is not only useful but elegant as well.Overall Dimensions:Length: 11 15/16inWidth: 11 15/16inHeight: 5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Timer - 240V (1956002)
- TRUE Pan, Drain (810230)
- TERVIS TUMBLER NFL 24 oz Dallas Cowboys Multicolored BPA Free Tumbler with Lid (1323174)
- CMA DISH MACHINES Drain Sump Gasket (A/C) (00112.06)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners (36RB-P)
- OLICAMP Electron Plus Light Pot Combo (329054)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- CROWN VERITY 25 Ft. Propane Gas Hose (5131)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKR)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- BAKERLUX™ Full Size Digital Convection Oven, LED (XAFT-04FS-LD)
- Rosseto Ovens and Ranges