Shop All Sensor Accessories
Rosemount
4In 3/8In Rtd
Mfr # 186-29-1
Zoro # G306632384
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe OD 0.375 in
- Probe Length 4 in
Product Information
- Brand Rosemount
- MFR # 186-29-1
- Zoro # G306632384
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Probe Length | 4 in |
Details
Probe OD | 0.375 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Inverter Outlet Extension Cord 54in. (8500642)
- KILLARK Nonfusible Hazardous Location Disconnect Switch, 100 A, 600 V, 3 pole (EXB-NFD-1003P)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- White (BSRW-J-200-100-WT)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- ROSEMOUNT Ph And Orp Sensor (3900-01-10-SQ)
- ROSEMOUNT TOROIDAL CONDUCTIVITY SENSOR (228-02-21-56-61)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- ASCON 11-3/4In 1/4In Rtd (ZTR-29D/1P/102000)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- ZIEHL-ABEGG 0-200Pa 15-30V-Dc Other Sensor (00155589 DSG200)
- MARKEM ENCODER 58 ROLLING KIT SENSOR PARTS AND ACCESSORY (1PA41415)
- Rosemount Sensors