Shop All Thermocouples Assemblies
Rosemount
1-3/4In 1/4In Rtd
Mfr # 0078N15N00N025KF
Zoro # G806383083
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 2 in
- Probe OD 0.25 in
Product Information
- Brand Rosemount
- MFR # 0078N15N00N025KF
- Zoro # G806383083
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 2 in |
Details
Probe OD | 0.25 in |
Description
17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO21001021)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 72inL (S8-72)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- ROSEMOUNT Resistance Temperature Detector 12In 34In Rtd (0078D25N00A120T34E6)
- ROSEMOUNT 2-1/2IN 1/4IN RTD (0068N11N00N025E6)
- ROSEMOUNT 2-1/2In 3/4In Rtd (78D25N00A025T34)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-A)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- Rosemount Sensors