Shop All Metal Forming Machines
This Product is Discontinued
Roper Whitney
Slip Roll, 12 in Width, 22 ga Cap (Discontinued)
Mfr # SR12
Zoro # G7570534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Bending Sheet Metal
- Max. Forming Width (In.) 12 in
- Min. Radius (In.) 1/2 in
- Max. Capacity 22 ga
- Characteristics Steel Rollers, 1/8 and 1/16 in Wiring Grooves
Product Information
- Brand Roper Whitney
- MFR # SR12
- Zoro # G7570534
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Max. Forming Width (In.) | 12 in |
Min. Radius (In.) | 1/2 in |
Dia. of Rolls (In.) | 1 in |
Minimum Bend Radius | 1/2 in |
Top Roller Diameter | 1 in |
Maximum Bending Length | 12 in |
Overall Length | 17 in |
Overall Width | 8 in |
Overall Height | 12 in |
Details
Item | Slip Roll |
Application | Bending Sheet Metal |
Max. Capacity | 22 ga |
Characteristics | Steel Rollers, 1/8 and 1/16 in Wiring Grooves |
Features | 3rd Roll Drive |
Power Source | Manual |
Material | High Carbon Steel |
Sheet Metal Capacity Mild Steel | 22 ga |
Actuation | Hand Crank |
Description
Slip Roll, Sheet Metal Capacity Mild Steel 22 ga, Minimum Bend Radius 1/2 in, Top Roller Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.