Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Hole Punch, 1-5/8 in Throat, 7/16 in Hole (Discontinued)
Mfr # 7A
Zoro # G5302017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 7/16 in
- Size 21" 3" 9"
- Includes 7/32" Round Punch and Die, Punches
- Slug Falls Free From Die
- Hole Size Nominal 0.438 in
Product Information
- Brand Roper Whitney
- MFR # 7A
- Zoro # G5302017
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 7/16 in |
Size | 21" 3" 9" |
Hole Size Nominal | 0.438 in |
Compatible Die Size | 7/32 in |
Throat Depth | 1 5/8 in |
Adjustable Depth Stop | No |
Details
Item | Hole Punch |
Includes | 7/32" Round Punch and Die, Punches |
Slug | Falls Free From Die |
Features | 1-5/8 in Throat Depth, Medium Duty, Replaceable Dies, Includes 7/32 in Round Punch and Die |
Number of Pins | 0 |
Function | Punches |
Max. Capacity Mild Steel (Ga.) | 14 |
Type | MANUAL |
Application | Punching |
Power Source | Manual |
Included Dies | 7/32 in Round Punch and Die |
Sheet Metal Capacity Mild Steel | 14 ga |
Sheet Metal Capacity (Steel) | 14 ga |
Description
Hole Punch, Compatible Die Size 7/32 in, Sheet Metal Capacity Mild Steel 14 ga, Throat Depth 1 5/8 in, Included Dies 7/32 in Round Punch and Die, Adjustable Depth Stop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.