Shop All Metal Notchers
This Product is Discontinued
Roper Whitney
Bench Notcher, Hi-Speed, 16 ga, 6 in, 90 deg (Discontinued)
Mfr # PS66
Zoro # G5320472
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blade Hi-Speed
- Gauge 16
- Max. Notch 6 in
- Stroke (In.) 3/4 in
- Application 90 Degrees Notching and Coping
Product Information
- Brand Roper Whitney
- MFR # PS66
- Zoro # G5320472
- Country of Origin United States
- Category Metal Notchers
Dimensions
Worktable Dimension (In.) | 5/8 x 12 x 18 |
Overall Height | 21 in |
Overall Width | 24 in |
Overall Length | 23 in |
Stroke Length | 3/4 in |
Details
Item | Manual Metal Stock Notcher |
Blade | Hi-Speed |
Gauge | 16 |
Max. Notch | 6 in |
Stroke (In.) | 3/4 in |
Application | 90 Degrees Notching and Coping |
Blade Material | Hi-Speed Steel |
Sheet Metal Capacity Mild Steel | 16 ga, 18 ga |
Ram Type | Manual |
Features | Adjustable Gauge Stops, Finger Guards, Replaceable Blades |
Notch Angle | 90 Degrees |
Power Source | Manual |
Body Color | Blue |
Description
If you are looking for a bench notcher, the Roper Whitney PS66 Bench Notcher is an ideal choice. This tool will be able to handle your metal work needs. The notching and coping tool has a Hi-Speed blade, allowing it to cut through 16 ga metal with ease. It also features a 5/8 x 12 x 18 in. worktable dimension and 3/4 in. stroke length. You can notch 6" deep into 16 ga material using this hi-speed notcher that comes with a gauge of 16. The Roper Whitney PS66 Bench Notcher is just what you need for cutting through metal easily and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.