Shop All Metal Forming Machines
This Product is Discontinued
Roper Whitney
Bench Brake, 48 in Bend L, 16 ga (Discontinued)
Mfr # U416
Zoro # G7482903
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bending Length (In.) 48 in
- Capacity of Mild Steel (Gauge) 16
- Finger Width (In.) 2 in, 3 in, 4 in
- Construction Steel
- Max. Box Depth (In.) 4 in
Product Information
- Brand Roper Whitney
- MFR # U416
- Zoro # G7482903
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 48 in |
Finger Width (In.) | 2 in, 3 in, 4 in |
Max. Box Depth (In.) | 4 in |
Overall Height | 28 in |
Finger Width | 2 in, 3 in, 4 in |
Overall Length | 61 in |
Bending Length | 48 in |
Maximum Box Depth | 4 in |
Overall Width | 20 in |
Details
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 16 |
Construction | Steel |
Features | Removable Fingers |
Max. Lift of Beam (In.) | 1 1/4 in |
Actuation + Finger Style | Hand Lever : Top Edge |
Finger Style | Top Edge |
Includes | Apron Stop Rod, Counterweight, Extension Handles |
Color | Blue |
Actuation | Hand Lever |
Sheet Metal Capacity Mild Steel | 16 ga, 20 ga, 24 ga |
Maximum Lift of Beam | 1 1/4 in |
Material | Steel |
Power Source | Manual |
Brake Type | Finger Bending |
Description
Sheet Metal Brake, Brake Type Finger Bending, Actuation Hand Lever, Sheet Metal Capacity Mild Steel 16 ga, 20 ga, 24 ga, Finger Style Top Edge, Finger Width 2 in, 3 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.