Shop All Punch Driver Sets
This Product is Discontinued
Roper Whitney
15 Piece Manual Punch Driver Set, 16 ga. (Discontinued)
Mfr # XX KIT
Zoro # G5376691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 16 ga.
- For Use With Mild Steel and Aluminum
- Number of Pieces 15
- Includes Mfr. No. XX Hand Punch, Round Punch and Dies: 5/32, 7/32, 9/32, 11/32, 13/32, 15/32, 17/32", Plastic Case
- Workpiece Material Mild Steel and Aluminum
Product Information
- Brand Roper Whitney
- MFR # XX KIT
- Zoro # G5376691
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Adjustable Depth Stop | No |
Throat Depth | 3 1/4 in |
Compatible Die Size | 5/32 in, 7/32 in, 9/32 in, 11/32 in, 15/32 in, 17/32 in |
Details
Capacity | 16 ga. |
For Use With | Mild Steel and Aluminum |
Number of Pieces | 15 |
Includes | Mfr. No. XX Hand Punch, Round Punch and Dies: 5/32, 7/32, 9/32, 11/32, 13/32, 15/32, 17/32", Plastic Case |
Workpiece Material | Mild Steel and Aluminum |
Item | Manual Punch Driver Set |
Application | Punching |
Sheet Metal Capacity Mild Steel | 16 ga |
Features | Punch Light Channels with A 1 in Minimum Inside Dimension and A 1 3/8 in Maximum Flange |
Included Dies | 11/32 in, 15/32 in, 17/32 in, 5/32 in, 7/32 in, 9/32 in |
Power Source | Manual |
Sheet Metal Capacity (Steel) | 16 ga |
Description
The Roper Whitney XX Kit 15 Piece Manual Punch Driver Set is a versatile tool. It comes with a total of fifteen pieces. The hole punch kit works with mild steel and aluminum, making it ideal for a range of applications. This set includes the manufacturer's number "XX" hand punch, round punch and dies in 5/32", 7/32", 9/32", 11/32", 13/32", 15/32" and 17/32". The Roper Whitney XX Kit 15 Piece Manual Punch Driver Set is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.