Shop All Ratchet Tie Downs
Rope Ratchet
Rope Ratchet, Black, Glass Filled Nylon
Mfr # 10032
Zoro # G3880670
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 500 lb
- Color Black
- Hardware Material Steel
- End Type S-Hook
- For Use With 1/2 in Rope
Product Information
- Brand Rope Ratchet
- MFR # 10032
- Zoro # G3880670
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 5 in |
Diameter | 2 39/64 in |
Overall Width | 2 3/4 in |
Overall Length | 8 1/2 in |
Compatible Rope Diameter | 1/2 in |
Details
Working Load Limit | 500 lb |
Color | Black |
Hardware Material | Steel |
End Type | S-Hook |
For Use With | 1/2 in Rope |
Item | Rope Ratchet |
Body Material | Glass Filled Nylon |
Includes | Rope Ratchet |
Material | Steel |
Description
Rope Ratchet, Color Black, Compatible Rope Diameter 1/2 in, End Type S-Hook, Includes Rope Ratchet, Material Steel, Overall Length 8 1/2 in, Product Type Rope Ratchet, Working Load Limit 500 lb, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Face Plate, 4-Port Quad Outlet (N042-001-04-WH)
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- HAMILTON Unilast Wheel, 8X2 3/4 Rlr Brg (W-820-UY-3/4)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10035)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- ROPE RATCHET Rope Ratchet, Hook, 6 ft.L, Polyester (10001)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- KEEPER 1 1/2" Wire Ring Anchor Point, SS, 300Lbs WLL, PK4 (4520)
- Rope Ratchet Tie Downs