Shop All Lanyard & Lifeline Accessories
Rope Logic
Wire Core Swivel Snap Green Flipline 1/2 in. x 8 ft.
Mfr # 21485
Zoro # G503892444
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Locking Steel Swivel Snaphook
- Standards Meets ANSI standards
Product Information
- Brand Rope Logic
- MFR # 21485
- Zoro # G503892444
- UPC # 855604006879
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 8 ft. |
Details
Color | Green |
Includes | Locking Steel Swivel Snaphook |
Standards | Meets ANSI standards |
Description
Swaged Wirecore Flipline made in house by Rope Logic. 1/2 in. (13mm) diameter 16 strand with steel wire core. Locking Swivel Snaphook. 8 foot length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- TILLMAN Brown Jacket size XL (3830XL)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-8)
- GEORGIA BOOT Size 11 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- ROPE LOGIC Bee-Line 5/16 in. (8mm) x 28 in. G-Spliced Eye & Eye Prusik Cord (33745)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- ROPE LOGIC The FIX Double Eye Tether (39775)
- ROPE LOGIC Bee-Line Black 3/8 in. (10mm) x 30 in. G-spliced Eye & Eye Prusik Cord (34155)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- ROPE LOGIC Bee-Line 5/16 in. (8mm) x 30 in. G-Spliced Eye & Eye Prusik Cord (31689)
- FALLTECH 6 ft. Cable Pass Anchor (7428)
- Rope Logic Lanyard & Lifeline Accessories