Shop All Harness Accessories
Rope Logic
Whoopie Sling TENEX 3/4 in. 4 ft. - 16 ft.
Mfr # 30296
Zoro # G803892601
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3,380 lbs. (15 kN)
- Features Whoopie Sling adjusts from 4 to 16 feet
- Application Arborist rigging jobs
Product Information
- Brand Rope Logic
- MFR # 30296
- Zoro # G803892601
- UPC # 855604006718
- Country of Origin United States
- Category Harness Accessories
Details
Weight Capacity | 3,380 lbs. (15 kN) |
Features | Whoopie Sling adjusts from 4 to 16 feet |
Application | Arborist rigging jobs |
Description
This handspliced 3/4-inch Tenex Whoopie Sling adjusts from 4 to 16 feet and has a WLL of 3,380 lbs. (15 kN). Constructed with 3/4 inch 12 strand Green Tenex rope. Tensile Strength 22,400 lbs. (99.6 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (52LC90)
- BANNER STAKES PLUS Barrier Set X5, Yellow "Caution" (PL4582)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC Tenex Eye Sling 5/8 in. x 14 ft. (33930)
- ROPE LOGIC Ultra Sling 3/4 in. x 12 ft. in length (40149)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- Rope Logic Fall Protection