Shop All Harness Accessories
Rope Logic
SafeBlock Ultra Sling 3/4 in. x 6 ft. usable length
Mfr # 40462
Zoro # G403892735
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SafeBloc, a triple hole thimble that adds friction in the rigging system to the top of the tree thus adding safety by reducing rigging point stress
- Features Tenex-TEC, a high-strength, low-stretch rope with 7 spliced pockets
- Application Use the SafeBloc anywhere you'd use an arborist block for lowering
Product Information
- Brand Rope Logic
- MFR # 40462
- Zoro # G403892735
- UPC # 723466948500
- Country of Origin United States
- Category Harness Accessories
Details
Includes | SafeBloc, a triple hole thimble that adds friction in the rigging system to the top of the tree thus adding safety by reducing rigging point stress |
Features | Tenex-TEC, a high-strength, low-stretch rope with 7 spliced pockets |
Application | Use the SafeBloc anywhere you'd use an arborist block for lowering |
Description
The Rope Logic Safebloc Ultra Sling is a fast and simple tool for adding friction to your rigging system at the top of the tree. Made with super-rugged 3/4 in. Tenex-Tec and spliced by the experts at Rope Logic. The Ultra Sling gives you the ability to quickly cinch down on a trunk by passing the Safebloc through one of the 7 spliced pockets. Once choked, you can control the friction by passing the rigging line through one, two, or all three of the holes in the Safebloc. Only designed for use in the choked configuration and MBS in choked configuration is 21,000 lbs.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- RADIANS Safety Vest, SV22 Economy Type O, Black, L (RAD-SV22- ZBM-LARGE)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Tenex Eye Sling 5/8 in. x 14 ft. (33930)
- ROPE LOGIC Ultra Sling 3/4 in. x 12 ft. in length (40149)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- CUSTOM LEATHERCRAFT BAG MULTIPURPS ZIP PK3 (1100)
- Rope Logic Harness Accessories