Shop All Lanyard & Lifeline Accessories
Rope Logic
Ocean Polyester 8mm x 30 in. G Spliced Eye & Eye Prusik Cord
Mfr # 35063
Zoro # G203892539
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stitched eyes sewn by the experts at Rope Logic
- Tensile Strength 5,000 lbs. (22.2 kN)
Product Information
- Brand Rope Logic
- MFR # 35063
- Zoro # G203892539
- UPC # 855604006695
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Includes | Stitched eyes sewn by the experts at Rope Logic |
Tensile Strength | 5,000 lbs. (22.2 kN) |
Description
Ocean Polyester's combination of heat tolerance and grip is provided by its combination of Aramid and Polyester. The stitched eyes are sewn by the experts at Rope Logic. Ocean Polyester is composed of a polyester/aramid sheath and a polyester core, its construction makes the rope highly abrasion resistant, grippy, heat resistant with high wet strength. Boasting a long service life, Ocean Polyester is great value for money. This is an excellent cord for the professional tree climber. This product has been designed and break-tested for use in a closed hitch system at a MBS of 23kN. The cordage unspliced is rated at 22kN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0913B/9L)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP392)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Gulf Blue (SND2GB RG M)
- ROPE LOGIC The FIX Double Eye Tether (39775)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- ROPE LOGIC Bee-Line Black 3/8 in. (10mm) x 30 in. G-spliced Eye & Eye Prusik Cord (34155)
- ROPE LOGIC Bee-Line 5/16 in. (8mm) x 28 in. G-Spliced Eye & Eye Prusik Cord (33745)
- ROPE LOGIC Bee-Line 3/8 in. (10mm) x 28 in. G-spliced Eye & Eye Prusik Cord (33748)
- SAFETY WORKS Safety Works 242431 50 ft. Vertical Lifeline Rope (242431)
- Rope Logic Fall Protection