Shop All Tree Pole Climbers and Accessories
Rope Logic
Flipline w/ Rock Grab 7/16in 11.7mm x 10ft Tropical Ivy
Mfr # 31785
Zoro # G609102300
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 120
- Width 3.2
Product Information
- Brand Rope Logic
- MFR # 31785
- Zoro # G609102300
- UPC # 855604006954
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 120 |
Width | 3.2 |
Description
Flipline w/ Rock Grab 7/16in 11.7mm x 10ft Tropical Ivy
- •7/16-inch (11.7mm) Yale Tropical Ivy 24 strand rope features fluorescent orange and green strands making this rope more visible in sun light
- •10 foot Grizzly spliced flipline
- •The sleek RockGrab sports an attachment-hole orientation that points the ascender directly forward for improved performance as a lanyard adjuster
- •The carabiner hole is larger and rounded on the inside for improved carabiner alignment and interaction
- •Silver aluminum locking rope snap: Height: 6 1/8", Width: 2.6", Gate Opening: 15/16-inch (25mm)
- •Tensile Strength: 6,070 lbs (27 kN), WLL: 607 lbs (2.7 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS Sloggers Hat Braid Lt Bn (442LB)
- HONEYWELL SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: XL, 12 Pairs/PK (I2032/XL)
- SUNDSTROM SAFETY Respirator Storage Bag, Soft Sided (SR 339)
- ROPE LOGIC Eye & Eye Prusik Cord G-Spliced 8mm x 32in Ocean (35064)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- SUNBELT Ring-Ali Ring, Small, Steel 2" x2" x0.5" (A-B1ABRIN0012)
- TEUFELBERGER treeMOTION Pro Saddle - Large (TMP-L)
- SUNBELT Figure 8-ISC, 35Kn, Aluminum, Polished 13" x8" x1" (A-B1ABRP100A)
- NOTCH EQUIPMENT Notch Throw Weight 8oz (NTW-8)
- Rope Logic Tree Pole Climbers and Accessories