Shop All Lanyard & Lifeline Accessories
Rope Logic
Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord
Mfr # 31296
Zoro # G603892559
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dated safety label
- Standards Meets ANSI standards
- For Use With Grizzly spliced tight eyes for carabiner
- Tensile Strength 10,350 lbs. (46 kN)
Product Information
- Brand Rope Logic
- MFR # 31296
- Zoro # G603892559
- UPC # 855604006602
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Includes | Dated safety label |
Standards | Meets ANSI standards |
For Use With | Grizzly spliced tight eyes for carabiner |
Tensile Strength | 10,350 lbs. (46 kN) |
Description
Bee Line 10mm x 30 inch Grizzly Splice Eye & Eye Prusik Cord. Eye to eye tails are used to create what tree climbing instructors call a "closed system", resulting in a finished friction hitch with both ends attached to the connector instead of one hanging loose, as with the traditional hitch or single-eye slit tail. The eye-to-eye tail also allows use of several hitches that are easily learned and extremely smooth performing. By utilizing both ends of the type of split tail, friction is more evenly distributed, resulting in more consistent friction through a knot that is less binding, yet grabs quite firmly. The system is enhanced significantly when incorporating a micropulley that fair-leads the hitch for one handed slack tending. 3/8 in. (10mm) diameter by 30 in. long, Grizzly Splice (sewn) with tight eyes for carabiner use, includes dated safety label. Bee Line has high heat and abrasion resistance. Tensile Strength: 10,350 lbs. (46 kN) WLL: 1035 lbs. (4.6 kN)
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 10 ft. (21486)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- ROPE LOGIC Ocean Polyester 3/8 in. (10mm) x 30 in. Eye & Eye G-Spliced (31945)
- ROPE LOGIC The FIX Double Eye Tether (39775)
- ROPE LOGIC Bee-Line Black 3/8 in. (10mm) x 30 in. G-spliced Eye & Eye Prusik Cord (34155)
- KONG USA Tool Leash (885050000KK)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- Rope Logic Fall Protection