Shop All Wire Rope Clips
Ronstan
Wire Rope Clip and Thimble Kit, 3/32 In
Mfr # ID003404-02
Zoro # G0533066
original price:
$4.15
15% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 5/64 in to 3/32 in
- Material 316 Stainless Steel
- Min. Number of Clips 2
- Rope Turn Back 2 1/4 in
Product Information
- Brand Ronstan
- MFR # ID003404-02
- Zoro # G0533066
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/64 in to 3/32 in |
Wire Rope Dia. | 5/64" to 3/32" |
Thimble Loop Inside Length | 3/4 in |
Thimble Loop Inside Width | 3/8 in |
Compatible Rope Diameter | 3/32 in |
Rope Turnback Length | 2 1/4 in |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 3/32 in, Rope Turnback Length 2 1/4 in, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, 800 lb., 2 in W (P21R-PH040D-14-BC)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 975 lb. (W-420-DB70-1/2)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/32 In (ID003404-04)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/4 In (ID003404-06)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/16 In (ID003404-05)
- US CARGO CONTROL 1/2" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC12-25PK)
- Ronstan Chains, Ropes & Cables