Shop All Ratchet Tie Downs
Ronstan
Welded Ring, 1540 lb.WLL
Mfr # RF125
Zoro # G3253783
original price:
$20.38
20% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,540 lb
- Material 316 stainless steel
- Includes Ring
- Ring Dia. 1 5/8 in
- Ring Thickness 5/16 in
Product Information
- Brand Ronstan
- MFR # RF125
- Zoro # G3253783
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Ring Dia. | 1 5/8 in |
Ring Diameter | 1 1/2 in |
Details
Item | Welded Ring |
Working Load Limit | 1,540 lb |
Material | 316 stainless steel |
Includes | Ring |
Ring Thickness | 5/16 in |
Finish | High Polish |
Description
Welded Ring, Material 316 Stainless Steel, Working Load Limit 1,540 lb, Ring Thickness 5/16 in, Ring Diameter 1 1/2 in, Finish High Polish, Product Type Welded Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Ivory (GD-120-F-NYN)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- LINCOLN Band Dolly, 120 lb., 5-1/4 In. H, 16 gal. (84192)
- RONSTAN Welded Ring, 396 lb.WLL (RF122)
- RONSTAN Welded Ring, 1320 lb.WLL (RF123)
- RONSTAN Welded Ring, 1430 lb.WLL (RF124)
- RONSTAN Welded Ring, 1980 lb.WLL (RF48)
- PINPOINT Polyester Transom Tie Down, 2PK (PI2514828)
- US CARGO CONTROL 1" x 16' Ratchet Strap w/ Vinyl Coated S-Hook (2616SH-BLK)
- SNAP-LOC Logistic Cam Buckle Strp, 16 ft., 1000 lb. (SLTE216CR)
- Ronstan Ratchet Tie Downs