Shop All Connecting & Clevis Links
Ronstan
Swivel, Fork - Fork, Ball Bearing, 4620Lb
Mfr # RF75
Zoro # G0261161
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Type Positioning Swivel
- Material 316 Stainless Steel
- Working Load Limit 4,630 lb
- Finish polished
- Trade Size 5/16 in
Product Information
- Brand Ronstan
- MFR # RF75
- Zoro # G0261161
- Country of Origin Australia
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Length | 2 3/8 in |
Width Between Eyes | 2 3/8 in |
Clevis Inside Width | 2 3/8 in |
Details
Item | Positioning Swivel |
Swivel Type | Positioning Swivel |
Material | 316 Stainless Steel |
Working Load Limit | 4,630 lb |
Finish | polished |
Pin Style | Slotted Head |
Pin Type | Slotted Head |
Attachment Type | Clevis and Clevis |
Description
Positioning Swivel, Attachment Type Clevis and Clevis, Working Load Limit 4,630 lb, Trade Size 5/16 in, Pin Type Slotted Head, Swivel Type Positioning Swivel, Eye Inside Length Not Applicable, Eye Inside Width Not Applicable, Eye Inside Diameter Not Applicable, Clevis Inside Width 2 3/8 in, Material 316 Stainless Steel, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT Remote Control for Hoist and Trolley (1-Speed) (Q400)
- FULTON 3200lb 2-Speed Winch - Cable Not Included (142420)
- COFFING HOISTS Brake Plate (JF291)
- ZORO SELECT Screw, Clevis, 2 Ton (MH22MW6803G)
- RONSTAN Swivel, Fork - Fork, 1430Lb (RF120)
- RONSTAN Quick Link, 13/32 In, 3960 lb, 316 SS (RF714)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- RONSTAN Swivel, Fork - Fork, 770Lb (RF576)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- CAMPBELL CHAIN & FITTINGS Quick Link 5/16" Ss (T7630546)
- Ronstan Lifting Hardware