Shop All Connecting & Clevis Links
Ronstan
Swivel, Fork - Fork, 770Lb
Mfr # RF576
Zoro # G2729596
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Type Positioning Swivel
- Material 316 Stainless Steel
- Working Load Limit 770 lb
- Finish polished
- Trade Size 5/32 in
Product Information
- Brand Ronstan
- MFR # RF576
- Zoro # G2729596
- Country of Origin Australia
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/32 in |
Overall Length | 7/8 in |
Width Between Eyes | 7/8 in |
Clevis Inside Width | 7/8 in |
Details
Item | Positioning Swivel |
Swivel Type | Positioning Swivel |
Material | 316 Stainless Steel |
Working Load Limit | 770 lb |
Finish | polished |
Pin Style | Slotted Head |
Attachment Type | Clevis and Clevis |
Pin Type | Slotted Head |
Description
Positioning Swivel, Attachment Type Clevis and Clevis, Working Load Limit 770 lb, Trade Size 5/32 in, Pin Type Slotted Head, Swivel Type Positioning Swivel, Eye Inside Length Not Applicable, Eye Inside Width Not Applicable, Eye Inside Diameter Not Applicable, Clevis Inside Width 7/8 in, Material 316 Stainless Steel, Overall Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- KONG USA Swivel Bronzemm. 9-12 Nickle (301090N00YK)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- RONSTAN Swivel, Fork - Fork, 1430Lb (RF120)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- RONSTAN Quick Link, 13/32 In, 3960 lb, 316 SS (RF714)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- RONSTAN Swivel, Fork - Fork, Ball Bearing, 4620Lb (RF75)
- PEERLESS CHAIN 8MM PLASTIC CONNECT LNK YELLOW, H2698-0552 (H2698-0552)
- Ronstan Lifting Hardware