Shop All Blocks, Sheaves & Pulleys
Ronstan
Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural
Mfr # RF6730
Zoro # G2493696
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/8"
- Designed For Fibrous Rope
- Attachment Type Snap Shackle
- Rope Dia. 5/8 in
- Working Load Limit 2,980 lb
Product Information
- Brand Ronstan
- MFR # RF6730
- Zoro # G2493696
- Country of Origin Australia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/8" |
Rope Dia. | 5/8 in |
Eye Hook Inside Dia. | 25/32 in |
Mounting Hole Dia. | 3/4 in |
Sheave Width | 23/32 in |
Sheave Outside Dia. | 1 3/4 in |
Rope Diameter | 5/8 in |
Overall Width | 54 1/2 mm |
Sheave Inside Diameter | 1 15/32 in |
Sheave Depth | 23/32 in |
Overall Depth | 52 1/2 mm |
Compatible Rope Diameter | 5/8 in |
Overall Height | 152 mm |
Attachment Inside Diameter | 16 mm |
Sheave Outside Diameter | 1 3/4 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 2,980 lb, Operation Pulling, Attachment Type Snap Shackle, Compatible Rope Diameter 5/8 in, Sheave Inside Diameter 1 15/32 in, Sheave Depth 23/32 in, Sheave Outside Diameter 1 3/4 in, Compatible Rope Type Fibrous Rope, Bearing Type Roller, Attachment Inside Diameter 16 mm, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster Wh 8X2 Duralast 70D (R-WH-8DB70)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only w/2.25" Offset Hub&Ball Bearings (SCC-NFB350-4O-BRGKIT)
- MARTIN SPROCKET & GEAR Tt Friction Disc-2Per Pkg, TT35FD (TT35FD)
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 2T WLL (1048825)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size (RF1743)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size (RF1741)
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- RONSTAN Sheave, Wire Rope, 1/4 in Max Cable Size (RF1751)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- Ronstan Blocks, Sheaves & Pulleys