Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 1/4 in Max Cable Size
Mfr # RF1741
Zoro # G1946436
original price:
$2.32
7% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Fibrous Rope
- Rope Dia. 1/4 in
- Working Load Limit 550 lb
- Eye Hook Inside Dia. None
Product Information
- Brand Ronstan
- MFR # RF1741
- Zoro # G1946436
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Rope Dia. | 1/4 in |
Eye Hook Inside Dia. | None |
Mounting Hole Dia. | 1/4 in |
Sheave Width | 7/32 in |
Sheave Inside Dia. | 1/4 in |
Sheave Outside Dia. | 3/4 in |
Rope Diameter | 1/4 in |
Outside Diameter | 3/4 in |
Overall Depth | 1/4 in |
Compatible Shaft Diameter | 1/4 in |
Compatible Rope Diameter | 1/4 in |
Inside Diameter | 1/4 in |
Details
Item | Sheave |
Designed For | Fibrous Rope |
Working Load Limit | 550 lb |
Finish | Plain |
Block Material | Molded Acetyl |
Sheave Material | Acetal |
Material | Thermoplastic |
Operation | Pulling |
Compatible Rope Type | Fibrous Rope |
Number of Grooves | 1 |
Description
Sheave, Operation Pulling, Working Load Limit 550 lb, Compatible Rope Diameter 1/4 in, Compatible Shaft Diameter 1/4 in, Bearing Type Not Applicable, Inside Diameter 1/4 in, Outside Diameter 3/4 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 1/4 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48", 3600 lbs. Capacity, Load Retainers (PDF48486PHLR)
- WESCO Wheel, 8x2 In, Mold On Rubber, Wheel Dia.: 8" (150120)
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size (RF437)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41101)
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural (RF6730)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size (RF1765)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- Ronstan Blocks, Sheaves & Pulleys