Shop All Rope Grabs
Ronstan
Rope Grab, For Rope Size 1/4" to 3/8"
Mfr # RF1315R
Zoro # G8534145
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact Resistant, U.V. Stabilized Nylon
- Weight Capacity 310 lb.
- Length 1-1/4" Dia.
- For Use With Bungee Cord/Rope
- For Rope Material Fibrous
Product Information
- Brand Ronstan
- MFR # RF1315R
- Zoro # G8534145
- Country of Origin Australia
- Category Rope Grabs
Dimensions
Length | 1-1/4" Dia. |
Details
Item | Rope Grab |
Material | Impact Resistant, U.V. Stabilized Nylon |
Weight Capacity | 310 lb. |
For Use With | Bungee Cord/Rope |
Color | Red |
For Rope Material | Fibrous |
Description
Rope Grab, Weight Capacity 310 lb, For Use With Bungee Cord/Rope, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Black-L (10179-31-1-BLK-L)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (19228)
- LABELMASTER Biohazard Label, Orange, 1"x1", PK500 (H-BBLL)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8946B)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8", Impact Resistant, U.V. Stabilized Nylon (RF1315BLK)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- CONDOR Rope Grab with Lanyard, For Rope Size 5/8", Steel (G8353LT)
- Ronstan Fall Protection